Of America BL77PWP EnerGel Pearl Deluxe RTX Retractable Gel Pen .7mm Pink
- Mfr # BL77PWP
- Zoro # G104122797
product price:Â
$
33.85
/ea
Key Features
Ink Color
Pink
Point Size
0.7 mm
Point Type
Needle
Tip Material
Stainless Steel
Series
EnerGel Pearl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL77PWP
- Zoro #
- G104122797
- UPC #
- 884851009715
- Country of Origin
- China
Dimensions
- Point Size
- 0.7 mm
- Pen Point Size
- 0.7 mm
Details
- Ink Color
- Pink
- Item
- Gel Pen
- Point Type
- Needle
- Tip Material
- Stainless Steel
- Series
- EnerGel Pearl
- Material
- Plastic
- Green Environmental Attribute
- Recycled
- Pen Tip
- Medium
- Pen Cushion
- Cushioned, Latex-free
- Barrel Color
- Pearl White
- Features
- Visible Ink Supply
- Grip
- Latex-free
- Pen Point Style
- Needle
- Pen Point
- Medium
Description
The EnerGel Pearl Deluxe is a well balanced, quick-drying liquid gel pen that's great for lefties - no smears, no smudges, no globs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.