Zoro Homepage

P207C Sharp Mechanical Drafting Pencil 0.7 Mm Blue Barrel

  • Mfr # YYAZ-PENP207C

  • Zoro # G416338275


product price: $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYAZ-PENP207C
Zoro #
G416338275
UPC #
-
Country of Origin
China

Description

Superior construction meets the rigorous demands of professionals and students alike. 4 mm tip design makes it ideal for use with rulers and templates. Pre-loaded with Pentel Super Hi-Polymer HB lead; never needs sharpening, is super strong and produces a clear dark line. Specifications Global Product Type - Pencils-Mechanical Mechanism - Mechanical Pencil Type - Mechanical Lead Color - Black Grip Type - Metallic-Mesh Barrel Color - Blue Refillable - Yes Lead Degree Hardness - HB Retractable - No Eraser - Yes Lead Diameter - 0.7 mm Sleeve - 4 mm Fixed Pocket Clip - Yes Suggested Use - Drafting Item Weight - 0.03 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.