Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentel Pen, Gel, Wow, 0.7Mm, Bk, PK12 K437A

Pen, Gel, Wow, 0.7Mm, Bk, PK12 (Discontinued)

  • Mfr # K437A
  • Zoro # G7879468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K437A
Zoro #
G7879468
UPC #
-
Country of Origin
India

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Gel
Item
Retractable Pen
Grip
Triangular, Ergonomic
Barrel Color
Clear
Point Type
Medium
Features
Acid-free Ink, Pocket Clip, Fade Proof, Transparent Barrel, Visible Ink Supply, Latex-free

Description

Pen,Gel,Wow!,0.7Mm,Bk,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.