Shop PENTEL
See all product information
Create Account
Pen Set, Assorted, Plastic, PK2
- Mfr # PENBK91CRBP8M
- Zoro # G222886755
product price:Â
$
8.89
/pk of 2, $4.45/ea
Key Features
Ink Color
Assorted
Pen Type
Ballpoint
Barrel Color
Assorted
Point Size
1 mm Medium
Features
Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENBK91CRBP8M
- Zoro #
- G222886755
- UPC #
- 072512226483
- Country of Origin
- Mexico
- Ink Color
- Assorted
- Item
- Pen Set
- Pen Type
- Ballpoint
- Barrel Color
- Assorted
- Features
- Refillable
- Marker Set Ink Colors
- Black, Blue, Green, Orange, Pink, Purple, Red
- Ink Type
- Ballpoint
- Refillable
- Refillable
- Toxicity
- Non-Toxic
- Barrel Material
- Plastic
- Pen Ink Color
- Assorted
- Cartridge Type
- Non-Pressurized
- Series
- R.S.V.P.
- Pen Grip
- Cushioned
- Pen Tip
- 1 mm
- Tip Type
- Medium
- Erasable
- Non-Erasable
- Includes Pen Cushion
- Cushion Included
Dimensions
- Point Size
- 1 mm Medium
Description
Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Assorted, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Assorted, Series R.S.V.P., Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.