Pen Set, Red, Non-Erasable, Gel, PK12
- Mfr # BLN105-B
- Zoro # G614235765
product price:Â
$
14.99
/pk of 12, $1.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pen Ink Color
Red
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Pen Tip
0.5 mm
Barrel Material
Plastic
Barrel Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLN105-B
- Zoro #
- G614235765
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pen Set
- Pen Ink Color
- Red
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Pen Tip
- 0.5 mm
- Barrel Material
- Plastic
- Barrel Color
- Red
- Features
- Permanent Ink
- Pen Grip
- Textured Cushion
- Series
- EnerGel-X(R)
- Toxicity
- Toxic
- Marker Cap
- Retractable
- Clip Type
- Pocket Clip
- Number of Markers
- 12
- Ink Type
- Gel
- Metal Detectable
- Not Metal Detectable
- Erasable
- Non-Erasable
- Refillable
- Refillable
- Includes Pen Cushion
- Cushion Included
- Cartridge Type
- Non-Pressurized
- Tip Type
- Fine
- Washable
- Non-Washable
- X-Ray Detectable
- Not X-Ray Detectable
Dimensions
- Fits Chest Size
- Permanent Ink
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.