
Pen Set, Black, Non-Erasable, Gel, PK12
Mfr # BL107-A
Zoro # G414235576
product price:Â $15.95
/pk 12, $1.33/eaKey Features
Pen Ink Color
Black
Barrel Material
Plastic
Pen Grip
Textured Cushion
Barrel Color
Black
Features
Permanent Ink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL107-A
Zoro #
G414235576
UPC #
-
Country of Origin
Mexico
Details
Item
Pen Set
Pen Ink Color
Black
Barrel Material
Plastic
Pen Grip
Textured Cushion
Barrel Color
Black
Features
Permanent Ink
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Pen Tip
0.7 mm
Series
EnerGel-X(R)
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Included
X-Ray Detectable
Not X-Ray Detectable
Marker Cap
Retractable
Toxicity
Toxic
Metal Detectable
Not Metal Detectable
Clip Type
Pocket Clip
Tip Type
Medium
Cartridge Type
Non-Pressurized
Number of Markers
12
Refillable
Refillable
Washable
Non-Washable
Ink Type
Gel
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.