Shop PENTEL
See all product information
Create Account
Pen Set, Black, Non-Erasable, Gel, PK12
- Mfr # BL110-A
- Zoro # G614235772
product price:Â
$
18.99
/pk of 12, $1.58/ea
Key Features
Pen Ink Color
Black
Barrel Material
Plastic
Pen Grip
Textured Cushion
Barrel Color
Black
Pen Tip
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL110-A
- Zoro #
- G614235772
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Black
- Barrel Material
- Plastic
- Pen Grip
- Textured Cushion
- Barrel Color
- Black
- Pen Tip
- 1 mm
- Features
- Permanent Ink
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Series
- EnerGel-X(R)
- Includes Pen Cushion
- Cushion Included
- Erasable
- Non-Erasable
- Cartridge Type
- Non-Pressurized
- Refillable
- Refillable
- Ink Type
- Gel
- Washable
- Non-Washable
- X-Ray Detectable
- Not X-Ray Detectable
- Clip Type
- Pocket Clip
- Tip Type
- Bold
- Number of Markers
- 12
- Metal Detectable
- Not Metal Detectable
- Toxicity
- Toxic
- Marker Cap
- Retractable
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.