Pen Set, Black, Non-Erasable, Gel, PK12
Mfr # BL30-A
Zoro # G814539663
product price:Â $19.45
/pk 12, $1.62/eaKey Features
Pen Ink Color
Black
Series
EnerGel NV(R)
Pen Tip
1 mm
Barrel Color
Black
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL30-A
Zoro #
G814539663
UPC #
-
Country of Origin
Japan
Details
Item
Pen Set
Pen Ink Color
Black
Series
EnerGel NV(R)
Pen Tip
1 mm
Barrel Color
Black
Barrel Material
Plastic
Pen Grip
Textured Cushion
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Features
Permanent Ink
X-Ray Detectable
Not X-Ray Detectable
Marker Cap
Capped
Refillable
Non-Refillable
Erasable
Non-Erasable
Metal Detectable
Not Metal Detectable
Ink Type
Gel
Cartridge Type
Non-Pressurized
Tip Type
Bold
Washable
Non-Washable
Toxicity
Toxic
Number of Markers
12
Includes Pen Cushion
Cushion Included
Clip Type
Pocket Clip
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.