
Pen Set, Black, Non-Erasable, Gel, PK12
Mfr # BLN25-A
Zoro # G214795874
product price:Â $23.05
/pk 12, $1.92/eaKey Features
Pen Ink Color
Black
Features
Permanent Ink
Series
EnerGel NV(R)
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Pen Grip
Textured Cushion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLN25-A
Zoro #
G214795874
UPC #
-
Country of Origin
Japan
Details
Item
Pen Set
Pen Ink Color
Black
Features
Permanent Ink
Series
EnerGel NV(R)
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Pen Grip
Textured Cushion
Pen Tip
0.5 mm
Barrel Material
Plastic
Barrel Color
Blue
Cartridge Type
Non-Pressurized
Refillable
Non-Refillable
Toxicity
Toxic
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Included
Ink Type
Gel
Washable
Non-Washable
Clip Type
Pocket Clip
Number of Markers
12
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Tip Type
Fine
Marker Cap
Capped
Description
Pen Set, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel NV(R), Features Permanent Ink, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.