Pen Set, Black, Non-Erasable, Gel, PK3
- Mfr # BLP77BP3A
- Zoro # G6100733
product price:Â
$
7.65
/pk of 3, $2.55/ea
Sold in multiples of 2Â pks for
$15.30
Key Features
Pen Type
Gel Pen
Tip Size
0.7 mm
Weight
0.1 lbs
Pen Grip Type
Latex-Free Rubber
Pen Style
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLP77BP3A
- Zoro #
- G6100733
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tip Size
- 0.7 mm
- Pen Point Size
- 0.7 mm
- Pen Point Size Type
- Medium
- Fits Chest Size
- Permanent Ink
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel PRO(R), Features Permanent Ink, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.