Pen Set, Blue, Non-Erasable, Gel, PK12
- Mfr # BL110-C
- Zoro # G114235715
product price:Â
$
16.45
/pk of 12, $1.37/ea
Key Features
Pen Ink Color
Blue
Features
Permanent Ink
Series
EnerGel-X(R)
Barrel Color
Blue
Pen Tip
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL110-C
- Zoro #
- G114235715
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Blue
- Features
- Permanent Ink
- Series
- EnerGel-X(R)
- Barrel Color
- Blue
- Pen Tip
- 1 mm
- Pen Grip
- Textured Cushion
- Barrel Material
- Plastic
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Erasable
- Non-Erasable
- Refillable
- Refillable
- Ink Type
- Gel
- Toxicity
- Toxic
- Includes Pen Cushion
- Cushion Included
- Tip Type
- Bold
- Cartridge Type
- Non-Pressurized
- Clip Type
- Pocket Clip
- Metal Detectable
- Not Metal Detectable
- Number of Markers
- 12
- X-Ray Detectable
- Not X-Ray Detectable
- Washable
- Non-Washable
- Marker Cap
- Retractable
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.