Pen Set, Blue, Non-Erasable, Gel, PK12
- Mfr # BL30-C
- Zoro # G114539653
product price:Â
$
21.55
/pk of 12, $1.80/ea
Key Features
Pen Ink Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Barrel Color
Blue
Pen Grip
Textured Cushion
Series
EnerGel NV(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL30-C
- Zoro #
- G114539653
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Blue
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Barrel Color
- Blue
- Pen Grip
- Textured Cushion
- Series
- EnerGel NV(R)
- Barrel Material
- Plastic
- Features
- Permanent Ink
- Pen Tip
- 1 mm
- Ink Type
- Gel
- Erasable
- Non-Erasable
- Tip Type
- Bold
- Refillable
- Non-Refillable
- Marker Cap
- Capped
- Toxicity
- Toxic
- Cartridge Type
- Non-Pressurized
- Clip Type
- Pocket Clip
- X-Ray Detectable
- Not X-Ray Detectable
- Washable
- Non-Washable
- Number of Markers
- 12
- Includes Pen Cushion
- Cushion Included
- Metal Detectable
- Not Metal Detectable
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.