Pen Set, Red, Non-Erasable, Gel, PK12
- Mfr # BL107-B
- Zoro # G514235605
product price:Â
$
16.95
/pk of 12, $1.41/ea
Key Features
Pen Ink Color
Red
Series
EnerGel-X(R)
Pen Tip
0.7 mm
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL107-B
- Zoro #
- G514235605
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Red
- Series
- EnerGel-X(R)
- Pen Tip
- 0.7 mm
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Barrel Material
- Plastic
- Features
- Permanent Ink
- Barrel Color
- Red
- Pen Grip
- Textured Cushion
- Tip Type
- Medium
- Cartridge Type
- Non-Pressurized
- Number of Markers
- 12
- X-Ray Detectable
- Not X-Ray Detectable
- Clip Type
- Pocket Clip
- Refillable
- Refillable
- Metal Detectable
- Not Metal Detectable
- Ink Type
- Gel
- Erasable
- Non-Erasable
- Includes Pen Cushion
- Cushion Included
- Washable
- Non-Washable
- Marker Cap
- Retractable
- Toxicity
- Toxic
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.