Highlighter Set, Gel, Assorted
- Mfr # 1803277
- Zoro # G4536856
product price:Â
$
9.95
/ea
Key Features
Ink Color
Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow
Barrel Type
Pen Style
Features
Smear-Resistant Ink
Marker Ink Color
Assorted
Includes
5 markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803277
- Zoro #
- G4536856
- UPC #
- 071641042896
- Country of Origin
- United States
- Item
- Highlighter Set
- Ink Color
- Fluorescent Blue; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow
- Barrel Type
- Pen Style
- Features
- Smear-Resistant Ink
- Marker Ink Color
- Assorted
- Includes
- 5 markers
- Tip Style
- Gel Stick
- Marker Set Ink ColorsÂ
- Yellow, Pink, Orange, Blue, Green
- Standards
- ACMI AP
- Marker Set Ink Colors
- Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow
- Marker Tip
- Bullet
- Marker Cap
- Capped
- Number of Markers
- 5
- Marker Set Ink ColorsÂÂ
- Yellow, Pink, Orange, Blue, Green
- Metal Detectable
- Not Metal Detectable
- Ink Type
- Gel
- Refillable
- Non-Refillable
- Includes Pen Cushion
- Cushion Not Included
- Toxicity
- Non-Toxic
- X-Ray Detectable
- Not X-Ray Detectable
Dimensions
- Fits Chest Size
- Smear-Resistant Ink
Description
Highlighter Set, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow, Capped, Bullet Marker Tip, Refillable Non-Refillable, Standards ACMI AP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.