Zoro Homepage

Pen Set, Red, Non-Erasable, Gel, PK12

  • Mfr # BL30-B

  • Zoro # G914795853


product price: $23.95
/pk 12, $2.00/ea

Key Features

Pen Ink Color
Red
Pen Grip
Textured Cushion
Series
EnerGel NV(R)
Pen Tip
1 mm
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL30-B
Zoro #
G914795853
UPC #
00884851008756
Country of Origin
Japan

Details

Item
Pen Set
Pen Ink Color
Red
Pen Grip
Textured Cushion
Series
EnerGel NV(R)
Pen Tip
1 mm
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Barrel Material
Plastic
Features
Permanent Ink
Barrel Color
Red
Cartridge Type
Non-Pressurized
Tip Type
Bold
Ink Type
Gel
Toxicity
Toxic
Includes Pen Cushion
Cushion Included
Marker Cap
Capped
Clip Type
Pocket Clip
Metal Detectable
Not Metal Detectable
Refillable
Non-Refillable
X-Ray Detectable
Not X-Ray Detectable
Erasable
Non-Erasable
Number of Markers
12
Washable
Non-Washable

Description

Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel NV(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.