This item is Discontinued.

Pentel Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 BK440A

Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (Discontinued)

  • Mfr # BK440A
  • Zoro # G7882703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK440A
Zoro #
G7882703
UPC #
-
Country of Origin
India

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Barrel Color
Black
Point Type
Medium
Grip
Triangular, Comfort
Features
Transparent Barrel, Pocket Clip, Latex-free

Description

Pen,Wow!,Ballpnt,Rt,Med,Bk,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.