Shop PENTEL
See all product information
Create Account
Pencil, Blue, Hex
- Mfr # PENPG1017C
- Zoro # G022887068
product price:Â
$
21.75
/ea
Key Features
Pencil Type
Mechanical
Includes Eraser
Eraser Included
Point Size
0.7 mm
Barrel Color
Blue
Features
Refillable; Retractable; Pocket Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENPG1017C
- Zoro #
- G022887068
- UPC #
- 072512198094
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Pencil Type
- Mechanical
- Includes Eraser
- Eraser Included
- Item
- Pencil
- Barrel Color
- Blue
- Features
- Refillable; Retractable; Pocket Clip
- Lead Extension
- Click
- Includes Pen Cushion
- Cushion Included
- Colors Included
- Black
- Shape
- Hex
- Eraser Type
- Non-Extendable
- Material
- Metal, Plastic, Steel
- Series
- Graph Gear 1000
- Lead Type
- 2HB
- Lead Color
- Black
- Shell Material
- Metal, Plastic, Steel
Description
Mechanical, Pencil, Point Size 0.7 mm, Material Metal, Plastic, Steel, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.