Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentel Pentel BK440-C WOW Ballpoint Retractable Pen  Blue Ink  Medium  Dozen BK440-C

Pentel BK440-C WOW Ballpoint Retractable Pen Blue Ink Medium Dozen (Discontinued)

  • Mfr # BK440-C
  • Zoro # G604111895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK440-C
Zoro #
G604111895
UPC #
072512198346
Country of Origin
India

Dimensions

Point Size
1 mm
Pen Point Size
1 mm

Details

Ink Color
Blue
Item
Ballpoint Pen
Grip
Triangular
Pen Tip
Medium
Features
Transparent Barrel
Barrel Color
Blue
Pen Cushion
Comfort, Triangular
Series
WOW!
Pen Point
Medium

Description

Triangular barrel with latex-free grip provides writing comfort. Transparent barrel lets you know when you're running low on ink. Tip advances from top and retracts from side for easy use. Metal tip increases durability.
  • Triangular barrel.
  • Latex-free comfort grip.
  • Tip advances from back and retracts from side.
  • Metal tip increases durability.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.