Zoro Homepage

Porous Point Pen, Fine 0.7 mm, Black PK12

  • Mfr # PENS520A

  • Zoro # G5571291


product price: $17.95
/pk 12, $1.50/ea

Key Features

Ink Color
Black
Pen Type
Porous Point
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENS520A
Zoro #
G5571291
UPC #
072512100196
Country of Origin
Japan

Dimensions

Point Size
0.7mm
Marker Tip Size (numeric)
0.7 mm
Marker Tip Size (text)
Extra-Fine

Details

Ink Color
Black
Pen Type
Porous Point
Item
Pen
Pen Ink Color
Black
Pen Cap
Capped
Pen Cushion
No
Grip
Fiber
Barrel Color
Black
Point Type
Fine
Pen Tip
0.7 mm
Pen Grip
No Grip
Barrel Material
Plastic
Features
Quick-Drying Ink
Includes Pen Cushion
Cushion Not Included
Series
Sign Pen(R)
Marker Color(s)
Black
Weight
0.3 lbs
Marker Grade
Artist Quality
Marker Tip Type
Bullet
Marker Series
Sign Pen®
Marker Ink Type
Permanent
Marker Cap
Capped
Toxicity
Non-Toxic
Number of Markers
12
Ink Type
Felt-Tip
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Clip Type
No Clip
Cartridge Type
Non-Pressurized
X-Ray Detectable
Not X-Ray Detectable
Washable
Non-Washable
Refillable
Non-Refillable
Tip Type
Bullet

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Sign Pen(R), Features Quick-Drying Ink, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.