QE417C Twist-Erase EXPRESS Automatic Pencil 0.70 mm Blue Barrel 12 Pack
- Mfr # QE417C
- Zoro # G003971427
product price:Â
$
49.39
/ea
Key Features
Point Size
#2
Barrel Color
Blue
Green Environmental Attribute
Environmentally Friendly
Features
Eraser, Refillable
Grip Type
Latex-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QE417C
- Zoro #
- G003971427
- UPC #
- 72512227923
- Country of Origin
- China
- Item
- Mechanical Pencil
- Barrel Color
- Blue
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Eraser, Refillable
- Grip Type
- Latex-free
- Series
- Twist-Erase EXPRESS
- Lead Degree (Hardness)
- #2
Dimensions
- Point Size
- #2
- Lead Diameter
- 0.7 mm
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.