Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Eraser Set, Blk, Blue, Red, 3 Pc

  • Mfr # PENZE21BP3K6

  • Zoro # G2689447


product price: $6.45
/pk 3, $2.15/ea
Sold in multiples of 2 for $12.90

Key Features

Color
White
Width
3/4 in
Size
Standard
Length
7 1/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENZE21BP3K6
Zoro #
G2689447
UPC #
072512045350
Country of Origin
Mexico

Dimensions

Width
3/4 in
Size
Standard
Length
7 1/4 in
Height
3/4 in

Details

Item
Pen Style Eraser Set
Color
White
Material
Vinyl
Standards
ACMI AP Non-Toxic Certified
For Use With
PentelĀ® Clic EraserĀ® Refills
Eraser Shape
Cylindrical Rod
Barrel Material
Plastic
Barrel Color
Assorted
Eraser Color
White
Eraser Type
Pencil Marks
Barrel Color Assortment
Black; Blue
Includes
Pocket Clip
Number of Markers
3
Compatible Product Type
Graphite Pencil

Description

Pen Style Eraser Set, Color White, Material Vinyl, Height 3/4 in, Length 7 1/4 in, Width 3/4 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.