Retractable Roller Ball Pen, Medium 0.7 mm, Red PK12
- Mfr # PENBL107B
- Zoro # G5547647
product price:Â
$
16.89
/pk of 12, $1.41/ea
Key Features
Ink Color
Red
Pen Type
Retractable
Point Size
0.7mm
Pen Ink Color
Red
Pen Cap
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENBL107B
- Zoro #
- G5547647
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Point Size
- 0.7mm
- Pen Point Size
- 0.7 mm
- Pen Point Size Type
- Medium
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EnerGel-X(R), Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.