Shop PENTEL
See all product information
ROLLING WRITER STICK ROLLER BALL PEN, MEDIUM 0.8MM, BLUE INK/BARREL, DOZEN
Mfr # R100C
Zoro # G410826853
product price:Â $13.19
/eaKey Features
Ink Color
Blue
Barrel Color
Blue
Barrel Material
Plastic
Features
Cushioned Tip
Point Type
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R100C
Zoro #
G410826853
UPC #
72512000632
Country of Origin
Mexico
Details
Ink Color
Blue
Item
Rollerball Pen
Barrel Color
Blue
Barrel Material
Plastic
Features
Cushioned Tip
Point Type
Medium
Description
The Pentel Rolling Writer rollerball pen has a unique Cushion Ball Tip which allows you to write with light or heavy pressure with no adverse effect on the tip or the line produced. The large capacity ink reservoir enables you to write for over a mile. The 0.8 mm rollerball tip writes medium lines. Pen Sub-Brand & Product Family: Rolling Writer; Pen Type: Roller Ball Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.