Shop PENTEL

ROLLING WRITER STICK ROLLER BALL PEN, MEDIUM 0.8MM, GREEN INK/BARREL, DOZEN

  • Mfr # R100D

  • Zoro # G110827044


product price: 
$
14.49
/ea

Key Features

Ink Color
Green
Features
Smear Proof Ink
Barrel Color
Green
Barrel Material
Plastic
Point Type
Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R100D
Zoro #
G110827044
UPC #
72512000649
Country of Origin
Mexico
Ink Color
Green
Item
Rollerball Pen
Features
Smear Proof Ink
Barrel Color
Green
Barrel Material
Plastic
Point Type
Medium

Description

The Pentel Rolling Writer rollerball pen has a unique Cushion Ball Tip which allows you to write with light or heavy pressure with no adverse effect on the tip or the line produced. The large capacity ink reservoir enables you to write for over a mile. The 0.8 mm rollerball tip writes medium lines. Pen Sub-Brand & Product Family: Rolling Writer; Pen Type: Roller Ball Pen; Pen Style: Stick; Pen Tip Type: Conical.

Ratings & reviews