Shop PENTEL
See all product information
Create Account
R.S.V.P. STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, CLEAR/BLUE BARREL, DOZEN
Mfr # BK91C
Zoro # G110826412
product price:Â $12.19
/eaKey Features
Barrel Color
Clear
Point Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK91C
- Zoro #
- G110826412
- UPC #
- 72512070550
- Country of Origin
- Mexico
Details
- Ink Color
- Blue
- Item
- Ballpoint Pen
- Barrel Color
- Clear
- Point Type
- Medium
Description
Writes for almost a mile. Long, well-balanced barrel makes this pen an easy-to-use, high-ink-capacity favorite. Reliable tip lays down a consistent, skip-free line. Comfort Zone grip helps you avoid writing fatigue. Transparent-plastic construction makes it easy to monitor your ink supply. Pen Sub-Brand & Product Family: R.S.V.P.; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.