This item is Discontinued.

Pentel Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel AM13C

Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (Discontinued)

  • Mfr # AM13C
  • Zoro # G6079042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM13C
Zoro #
G6079042
UPC #
884851014023
Country of Origin
Japan

Dimensions

Graphite Diameter
1.3 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Blue
Includes Eraser
Yes
Color
Blue
Pencil Grip Type
Ribbed Rubber
Numeric Graphite Scale
#2.5
Mechanical Pencil Advance Type
Top-Advance
Graphite Color
Black
HB Graphite Scale
HB
Mechanical Pencil Sleeve Type
Fixed Sleeve
Features
Pocket Clip, Refillable, Retractable

Description

PentelĀ® Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.