This item is Discontinued.

Pentel Sharplet-2 Mechanical Pencil, 0.9 mm, HB (No 2.5), Brown Barrel, PK12 A129E

Sharplet-2 Mechanical Pencil, 0.9 mm, HB (No 2.5), Brown Barrel, PK12 (Discontinued)

  • Mfr # A129E
  • Zoro # G6079182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A129E
Zoro #
G6079182
UPC #
72512003770
Country of Origin
China

Dimensions

Graphite Diameter
0.9 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Brown
Includes Eraser
Yes
Color
Brown
Features
Pocket Clip, Refillable, Retractable
Weight
0.187 lbs
Mechanical Pencil Sleeve Type
Fixed Sleeve
Graphite Color
Black
Numeric Graphite Scale
#2.5
HB Graphite Scale
HB
Pencil Grip Type
Ribbed Plastic
Mechanical Pencil Advance Type
Top-Advance

Description

PentelĀ® Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Brown Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.