Zoro Homepage

Super Hi-Polymer Lead Refills, 0.7 mm, HB, Black, 144PK

  • Mfr # 50-HB

  • Zoro # G416042523


product price: $14.29
/pk 144, $0.10/ea

Key Features

Point Size
0.7 mm
Color
Black
Lead Type
HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-HB
Zoro #
G416042523
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Color
Black
Item
Mechanical Pencil Lead Refills
Lead Type
HB

Description

Smooth and super-strong, Super Hi-Polymer Lead's proprietary formula delivers superior-quality marking with reduced smearing and excellent break resistance. Always producing crisp, clear lines with excellent consistency, this lead is ideal for all applications-arithmetic and equations, drawing and drafting, template work and more. Universal compatibility also makes Super Hi-Polymer Lead Refills suitable for just about any mechanical pencil requiring the chosen diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.