Shop PENTEL
See all product information
Create Account
TWIST-ERASE CLICK MECHANICAL PENCIL, 0.7 MM, HB No 2.5, BLACK LEAD, BLACK BARREL
Mfr # PD277TA
Zoro # G010779238
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Barrel Color
Transparent
Features
Pocket Clip, Refillable, Retractable
Lead Diameter
0.7 mm
Lead Color
Smoke
Lead Degree (Hardness)
#2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD277TA
- Zoro #
- G010779238
- UPC #
- 72512233771
- Country of Origin
- Mexico
Dimensions
- Lead Diameter
- 0.7 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Transparent
- Features
- Pocket Clip, Refillable, Retractable
- Lead Color
- Smoke
- Lead Degree (Hardness)
- #2
- Grip Type
- Latex-free
Description
The Pentel Twist-Erase Click features new clear barrels with color accents. Quick-click side button advances lead without interrupting your writing. Larger-than-ordinary and long-lasting twist-up eraser. Latex-free grip. Pre-loaded with Pentel Super Hi-Polymer HB lead that never needs sharpening and produces a clear dark line. Retractable Yes/No: Yes; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.