Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pentosin 33.8 oz. DOT 4 LV Brake Fluid - Bottle 207228

33.8 oz. DOT 4 LV Brake Fluid - Bottle (Discontinued)

  • Mfr # 207228
  • Zoro # G0741181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207228
Zoro #
G0741181
UPC #
-
Country of Origin
United States

Dimensions

Size
33.8 oz
Size/Net Weight
33.8 oz

Details

Item
Brake Fluid
Container Type
Bottle
For Use With
Hydraulic Brake Systems
Appearance
Liquid
pH
8.0
Freezing Point (F)
-58 Degrees
Boiling Point (F)
509 Degrees
Type
DOT 4 LV
Application
Automotive Brake System
Color
Yellow
Standards
DOT 4 LV

Description

Brake Fluid, Color Yellow, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.