Perfect Aire
10,000 BTU Energy Star U-Shaped Window AC, 10,000 BTU BtuH, 21.25 in W.
Mfr # 1PACU10000
Zoro # G608657726
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 10,000 BTU
- Width 21.25 in
- Height 15.25 in
- Weight 67 lbs
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 24" Oscillating Wall-Mount Misting Fan 23980
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board 6B949
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w 5NRD5
- HARRIS Stay, Silver Brazing Alloy 61035
- PERFECT AIRE Window Air Conditioner, 230V AC, Cool/Heat, 23 3/4 in W. 3PACH25000
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W 5PAC6000
- PERFECT AIRE Through-the-Wall Air Conditioner, 230V AC, Cool Only 3PATW14002
- PERFECT AIRE Window Air Conditioner, 115VAC, 16" W. 5PAC5000
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote 3PACH12000
- PERFECT AIRE 5000 BTU Window Air Conditioner 5PMC5000
- KOLDFRONT 12,000 BTU 230 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control WTC12012WCO230V
- Perfect Aire Window & Wall Air Conditioners