12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist

  • Mfr # 4PTC12A-HE-5.0

  • Zoro # G408657735


product price:  $1,030.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cooling Capacity
12,000/11,800 BTU
Heating Capacity - Electric
15,000/12,200 BTU
Length
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PTC12A-HE-5.0
Zoro #
G408657735
UPC #
842149000707
Country of Origin
China

Dimensions

Length
25.25 in

Details

Cooling Capacity
12,000/11,800 BTU
Heating Capacity - Electric
15,000/12,200 BTU
Item
12,000 BTU PTAC w/ 5.0 kW Electric Heat Assist

Description

Everyone has their preferred temperature, and this sleek unit makes it possible, even in hotels, apartments and dorms. Install one of these sleek units in every room, and youll rest assured everyone is in their comfort zone. Engineered by Perfect Aire, this Everyone has their preferred temperature, and this sleek unit makes it possible, even in hotels, apartments and dorms. Install one of these sleek units in every room, and youll rest assured everyone is in their comfort zone. Engineered by Perfect Aire, this 12,000 BTU packaged terminal air conditioner goes from heat to cool at the touch of a button. The sleek, all-in-one design is all about energy efficiency. With a whisper-quiet operation, it brings comfort to spaces up to 550 square feet, whether Active construction or retrofit requirements. Smart features keep the temperature right where you want it while preventing the unit from overworking.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.