15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist

  • Mfr # 4PTC15A-HE-3.5

  • Zoro # G908657730


product price:  $1,008.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
14,700/14,500 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PTC15A-HE-3.5
Zoro #
G908657730
UPC #
842149000714
Country of Origin
China

Dimensions

Length
25.25 in

Details

Cooling Capacity
14,700/14,500 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Item
15,000 BTU PTAC w/ 3.5 kW Electric Heat Assist

Description

How do you ensure each and every customer or tenant in a building is in their comfort zone? Install one of these packaged terminal air conditioners in every room of your commercial space-simple as that.With a robust 15,000 BTU capacity, this Perfect Aire PTAC efficiently heats and cools spaces up to 700 square feet think: apartments, hotels, even sunrooms. Its sleek profile conceals a self-contained system that does it all at the touch of a button without interfering with your space or style. Not only is it easy on the eyes, its easy on the ears, too, operating at a whisper-quiet hum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.