7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32

  • Mfr # 4PTC07A-HE-3.5

  • Zoro # G808657724


product price:  $928.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cooling Capacity
7,300/7,100 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PTC07A-HE-3.5
Zoro #
G808657724
UPC #
842149000677
Country of Origin
China

Dimensions

Length
25.25 in

Details

Cooling Capacity
7,300/7,100 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Item
7,000 BTU 230V PTAC w/ 3.5 kW Electric Heat Assist (R32)

Description

When you want to heat or cool a space room-by-room, rather than building-by-building, this sleek unit is your answer. Engineered by Perfect Aire, this 7,000 BTU packaged terminal air conditioner is the perfect fit for Active construction or retrofit requirements in commercial spaces like hotels and apartments, or drafty sunrooms. The self-contained design does it all with a quiet operation and low-profile footprint. Swiftly heat or cool rooms up to 300 square feet with total energy efficiency and plenty of smart features, like compressor restart delay to prevent short-cycling and high-temperature protection during heat mode. You can rest easy knowing your customers or tenants are comfortable while your energy bills go down, down, down.

Restrictions

View the Energy Guide
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.