Shop PERFECT AIRE
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist
- Mfr # 4PTH07A-HE-3.5
- Zoro # G908657747
product price:Â
$
878.99
/ea
Key Features
Cooling Capacity
7,200/6,800 BTU
Heating Capacity - Electric
10,900/8,900 BTU
Length
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PTH07A-HE-3.5
- Zoro #
- G908657747
- UPC #
- 842149000738
- Country of Origin
- China
- Cooling Capacity
- 7,200/6,800 BTU
- Heating Capacity - Electric
- 10,900/8,900 BTU
- Item
- 7,000 BTU PTAC Heat Pump w/ 3.5 kW Electric Heat Assist
Dimensions
- Length
- 25.25 in
Description
Bring comfort to any season on any floor of any building with this packaged terminal air conditioner from Perfect Aire. With a 7,000 BTU capacity, this sleek unit heats and cools rooms up to 300 square feet, so its a perfect fit for dorms, hotels and hospitals, or that tricky sunroom. Tenants and customers can independently control their comfort with total energy efficiency, so youll find comfort in your downsized energy bills-bonus. The whisper-quiet, all-in-one design keeps a low profile, so its a subtle addition to your space and wont clash with your style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.