PTAC air conditioner, 15,000 BTU/Wh
- Mfr # 4PTC15A-HE-5.0
- Zoro # G908657716
product price:Â
$
1,163.99
/ea
Key Features
Cooling Capacity
14,700/14,500 BTU
Heating Capacity - Electric
15,000/12,200 BTU
Length
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PTC15A-HE-5.0
- Zoro #
- G908657716
- UPC #
- 842149000721
- Country of Origin
- China
- Cooling Capacity
- 14,700/14,500 BTU
- Heating Capacity - Electric
- 15,000/12,200 BTU
- Item
- 15,000 BTU PTAC w/ 5.0 kW Electric Heat Assist
Dimensions
- Length
- 25.25 in
Description
PTAC air conditioner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.