This item is Discontinued.

Perfect Aire 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. 1PACU8000

8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (Discontinued)

  • Mfr # 1PACU8000
  • Zoro # G208657737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PACU8000
Zoro #
G208657737
UPC #
842149090876
Country of Origin
China

Dimensions

Width
21.25 in
Height
15.25 in

Details

Item
8,000 BTU Energy Star U-Shaped Window AC
BtuH Cooling
8,000 BTU
Weight
66 lbs
Color
White

Description

The future of air conditioning has arrived. Designed for open window, flexible installation, this Perfect Aire 8,000 BTU window air conditioner with smart controls and smart home connectivity silently cools rooms up to 172 sq. ft. Unique U-Shaped design blocks the compressor noise outside, allowing ultra-quiet operation as low as 33 dBA, while still slowing for the ability to open and close your window. Inverter technology makes this window AC ultra-efficient, using 35% less energy compared to traditional window ACs. Best yet, this sleek, stylish window AC fits seamlessly into most smart homes, with Google Assistant and Amazon Alexa connectivity. Or, control from your smartphone with the convenient app.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.