Zoro Homepage

AirFilter, 0.25inD, 18.75inH, 6inW, Baffle

  • Mfr # 1PAPUV27CF

  • Zoro # G316147083


product price: $31.19
/ea

Key Features

Nominal Width
6 in
Filters Out
Bacteria, Dander, Dust, Mold, Pollen
Nominal Depth
1/4 in
Actual Height
18 3/4 in
Actual Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAPUV27CF
Zoro #
G316147083
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
6 in
Nominal Depth
1/4 in
Actual Height
18 3/4 in
Actual Depth
1/4 in
Nominal Height
18 3/4 in
Actual Width
6 in

Details

Item
Air Filter
Filters Out
Bacteria, Dander, Dust, Mold, Pollen
Number of Filters
4
Frame Material
Cardboard
Air Flow @ 300 fpm
228 cfm
Media Material
Activated Carbon
Number of Layers
3
Includes Frame
Frame Included
Filter Type
Baffle
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
1PAPUV27
Filter Efficiency
99.9 %
Media Area
1.65 sq ft

Description

Air Filter, Filter Type Baffle, Actual Depth 1/4 in, Actual Height 18 3/4 in, Actual Width 6 in, Compatible Grainger Part Number 889P36, Compatible Manufacturer Model Number 1PAPUV27, Number of Filters 4, Media Material Activated Carbon, Nominal Depth 1/4 in, Nominal Height 18 3/4 in, Nominal Width 6 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dander, Dust, Mold, Pollen, Filter Efficiency 99.9 Percent, Air Flow @ 300 fpm 228 cfm, Frame Material Cardboard, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.