Shop PERFECT AIRE

Dehumidifer, 51 dBA, 12.7 pt Capac.

  • Mfr # 4PFD50

  • Zoro # G723956247


product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

Defrost Type
Automatic
Refrigerant Type
R-32
Overall Height
24 1/4 in
Standards
cULus
Bucket Capacity
12.7 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PFD50
Zoro #
G723956247
UPC #
842149003227
Country of Origin
China

Dimensions

Overall Height
24 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
11 1/4 in
Overall Width
15 1/2 in
Power Cord Length
6 ft

Details

Defrost Type
Automatic
Refrigerant Type
R-32
Standards
cULus
Bucket Capacity
12.7 pt
Coverage Area
4,500 sq ft
Mobility
Casters
Weight
41.25 lb
Control Type
Touch Button
Includes Drain Hose
Drain Hose Not Included
Control Range
35 %
Number of Speeds
2
Operating Humidity - Minimum
30 %
Voltage
115V AC
Drain/Pump Options
Continuous Drain
Application
Water Removal
Amperage
4.6 A
Operating Temperature - Minimum
41 Degrees F
Operating Humidity Range
90 %
Wattage
470 W
Humidity Settings
85 %
Humidity Graduations
5 %
Item
Dehumidifer
Maximum Sound Level
51 dBA
Housing Color
White
Control Method
Built-In
Includes Air Filter
Air Filter Included
Daily Water Removal Capacity (80F/60 RH)
50 pt
NEMA Plug Rating
5-15P
Dehumidification Method
Standard Refrigerant
Auto-Restart
Manual
Includes
Casters, Reusable Filter
Housing Material
Plastic
Daily Water Removal Capacity (60F/60 RH)
50 pt
Maximum Air Flow
218 cfm
Hour Meter
Hour Meter Not Included
Operating Temperature Range
96 Degrees F

Description

Dehumidifer, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Casters, Reusable Filter

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.