Shop KEYSTONE
See all product information
Create Account
35-Pint Dehumidifier, 3000 Sq. Ft.
- Mfr # KSTAD354G
- Zoro # G023362748
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Fan CFM
320/280 cfm
Amps
3.3 A
Cabinet Material
Plastic
Bucket Capacity
35-Pint
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSTAD354G
- Zoro #
- G023362748
- UPC #
- 840148738454
- Country of Origin
- China
Dimensions
- Depth
- 11.1 in
- Height
- 24.25 in
- Width
- 15.43 in
Details
- Fan CFM
- 320/280 cfm
- Amps
- 3.3 A
- Cabinet Material
- Plastic
- Bucket Capacity
- 35-Pint
- Voltage
- 115V
- Color
- White
- Includes
- Dehumidifier, Manual, Warranty
- Refrigerant Type
- R32
- Item
- Dehumidifier
- Filter
- Washable
Description
Keystone’s reliable dehumidifier removes up to 35 pints of moisture a day to improve air quality, reduce humidity, odor and damp areas in rooms up to 3000 square feet. Settings include normal, turbo, auto-defrost, and auto-restart which can be adjusted using the electronic controls on the unit's LED display. With a low noise level of 55dB, you can use your unit at all hours of the day. Get a good night’s sleep, watch TV peacefully, and work without distraction. This unit features a convenient 1.6-gallon water tank with Full Bucket alert and auto shut-off to prevent spills and overflowing, and this ENERGY STAR dehumidifier helps maximize savings by optimizing energy use while providing maximum efficiency. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. 4 omni-directional caster wheels allow for easy portability so you can move the dehumidifier from room to room quickly whenever necessary.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.