Zoro Homepage

Mini-Split Air Handler/Condenser, 115V AC

  • Mfr # 3PAMSHQC12

  • Zoro # G715705624


product price: $1,109.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

SEER
22
Outdoor Height
23 in
Voltage
115V AC
Outdoor Width
32 in
EER
12.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PAMSHQC12
Zoro #
G715705624
UPC #
842149027650
Country of Origin
China

Dimensions

Outdoor Height
23 in
Outdoor Width
32 in
Outdoor Depth
11 in
Indoor Head Width
33 in
Suction Line Size
3/8 in
Manufacturers Warranty Length
1 yr
Indoor Head Depth
8 3/4 in
Indoor Head Height
11 in
Liquid Line Size
1/4 in

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Heat Pump, Heating Capacity - Electric 13,000 BtuH, Heating Capacity - Heat Pump 13,000 BtuH, Heating Watts 1,100 W, 22 SEER, 12.6 EER, 115V AC, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function, Seacoast Corrosion Protection Fins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.