Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Mini-Split Air Handler/Condenser, 230V AC 3PAMSHQCW09-U230

Mini-Split Air Handler/Condenser, 230V AC (Discontinued)

  • Mfr # 3PAMSHQCW09-U230
  • Zoro # G515705626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PAMSHQCW09-U230
Zoro #
G515705626
UPC #
842149091446
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Manufacturers Warranty Length
1 yr
Suction Line Size
3/8 in

Details

Control Type
Electronic
EER
13.7
Item
Mini-Split Air Handler/Condenser
Refrigerant Type
R-410A
SEER
22.5
Voltage
230V AC
Operation Mode - HVAC
Cooling/Heating
Includes
(2) Rolls of Vinyl Tape, 15 ft Drain Tube, Accessory Kit, Collar, Duct Seal
Max. Time Delay Fuse Amps
15 A
Power Source
Hardwired
Compressor Type
Rotary
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
375 sq ft
Indoor Head Mounting
Wall Mount
Smart Connectivity
Wi-Fi
Heating Capacity - Electric
9,500 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0
Seacoast Corrosion Protection
Fins
Control Location
Handheld Remote
Cooling Capacity - Maximum
9,500 BtuH
Heating Method
Electric Heat
Heating Capacity - Heat Pump
9,500 BtuH
Includes Air Filter
Air Filter Included

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 9,500 BtuH, Heating Capacity - Heat Pump 9,500 BtuH, 22.5 SEER, 13.7 EER, 230V AC, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.