Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Mini-Split Air Handler/Condenser, 230V AC 3PAMSHQCW18-U230

Mini-Split Air Handler/Condenser, 230V AC (Discontinued)

  • Mfr # 3PAMSHQCW18-U230
  • Zoro # G115705637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PAMSHQCW18-U230
Zoro #
G115705637
UPC #
842149091422
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Liquid Line Size
1/4 in
Suction Line Size
1/2 in

Details

Voltage
230V AC
EER
13
Max. Time Delay Fuse Amps
15 A
Item
Mini-Split Air Handler/Condenser
Control Type
Electronic
Refrigerant Type
R-410A
SEER
23.3
Includes
(2) Rolls of Vinyl Tape, 15 ft Drain Tube, Accessory Kit, Collar, Duct Seal
Operation Mode - HVAC
Cooling/Heating
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Heating Capacity - Electric
19,000 BtuH
Heating Method
Electric Heat
Coverage Area - Maximum
750 sq ft
Power Source
Hardwired
Indoor Head Mounting
Wall Mount
Includes Air Filter
Air Filter Included
Compressor Type
Rotary
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0
Control Location
Handheld Remote
Heating Capacity - Heat Pump
19,000 BtuH
Cooling Capacity - Maximum
19,000 BtuH
Seacoast Corrosion Protection
Fins

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 19,000 BtuH, Heating Capacity - Heat Pump 19,000 BtuH, 23.3 SEER, 13 EER, 230V AC, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Fins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.