Zoro Homepage

Mini-Split Air Handler/Condenser, 230V AC

  • Mfr # 4PAMSHQC24

  • Zoro # G816060431


product price: $2,849.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cooling Capacity
12,000 BtuH
Voltage
230V AC
Cooling Capacity - Maximum
24,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-454B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PAMSHQC24
Zoro #
G816060431
UPC #
842149002718
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Suction Line Size
7/8 in

Details

Cooling Capacity
12,000 BtuH
Item
Mini-Split Air Handler/Condenser
Voltage
230V AC
Cooling Capacity - Maximum
24,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-454B
Indoor Head Mounting
Wall Mount
Number Of Indoor Units Supported
1
Coverage Area - Maximum
1,000 sq ft
Seacoast Corrosion Protection
Rear Coil
Power Source
Hardwired
Compressor Technology
Variable Output (Inverter)
Compressor Type
Rotary
Heating Method
Heat Pump
Coverage Area - Minimum
1,000 sq ft
Heat Pump Heating Capacity - Minimum
2,400 BtuH
Heating Capacity - Heat Pump
24,000 BtuH
Includes Air Filter
Air Filter Included

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, Heating Method Heat Pump, Heating Capacity - Heat Pump 24,000 BtuH, Not Applicable SEER, Not Applicable EER, 230V AC, Seacoast Corrosion Protection Rear Coil

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.