Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perfect Aire Mini-Split Condenser, 230V AC 3PAMSHHQC24-MZO3

Mini-Split Condenser, 230V AC (Discontinued)

  • Mfr # 3PAMSHHQC24-MZO3
  • Zoro # G615705632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PAMSHHQC24-MZO3
Zoro #
G615705632
UPC #
842149091439
Country of Origin
China

Dimensions

Liquid Line Size
1/4 in
Manufacturers Warranty Length
1 yr
Suction Line Size
3/8 in

Details

Max. Time Delay Fuse Amps
30 A
Voltage
230V AC
Item
Mini-Split Condenser
Operation Mode - HVAC
Cooling/Heating
EER
12.5
SEER
22
Heating Capacity - Electric
24,000 BtuH
Heating Method
Electric Heat
Compressor Technology
Variable Output (Inverter)
Seacoast Corrosion Protection
Fins
Refrigerant Type
R-410A
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0
Coverage Area - Maximum
1,500 sq ft
Heating Capacity - Heat Pump
24,000 BtuH
Includes Air Filter
Air Filter Included
Coverage Area - Minimum
1,400 sq ft
Indoor Head Mounting
Wall Mount
Compressor Type
Rotary
Cooling Capacity - Maximum
24,000 BtuH
Number Of Indoor Units Supported
3

Description

Mini-Split Condenser, Wall Mount, Number Of Indoor Units Supported 3, Operation Mode - HVAC Cooling/Heating, Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 24,000 BtuH, Heating Capacity - Heat Pump 24,000 BtuH, 22 SEER, 12.5 EER, 230V AC, Seacoast Corrosion Protection Fins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.