Zoro Homepage

Portable Air Cleaner, 177 cfm, 323 sq ft

  • Mfr # 1PAP16

  • Zoro # G916278026


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Air Flow
177 cfm
Overall Depth
10 in
Weight
9 lb
Overall Width
10 in
Filter Efficiency
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PAP16
Zoro #
G916278026
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 in
Overall Width
10 in
Overall Height
15 1/2 in

Details

Air Flow
177 cfm
Weight
9 lb
Filter Efficiency
99.9 %
Item
Portable Air Cleaner
Maximum Air Flow
177 cfm
Maximum Coverage Area
323 sq ft
Occupancy Sensor
Occupancy Sensor Not Included
Noise Level
52 dB
Filters Out
Bacteria, Dust, Mold, Dander, Pollen, Viruses
Includes Filter
Air Filter Included
Filters Down To
0.3 micron
CADR Rating (Smoke)
177
Air Quality Sensor
Air Quality Sensor Included
Use Location
Room
Control Type
Touchscreen
Primary Filter Type
Pleated
Filters Included
HEPA (Primary)
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration

Description

Portable Air Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.