Zoro Homepage

Socket Set, 3/8" Drive, Steel, SAE

  • Mfr # 3PORT12000-2

  • Zoro # G422705559


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PORT12000-2
Zoro #
G422705559
UPC #
842149003265
Country of Origin
Thailand

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, BtuH Cooling - DOE SACC 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 7.2 EER, 15 A Amps, 1,095 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.