Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dehumidifier, Built-In Pump, Blue

  • Mfr # 3PACD200

  • Zoro # G216332558


product price: $2,278.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Power Cord Length
6 ft
Defrost Type
Automatic
Includes
Drain Hose
Voltage
115V AC
Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PACD200
Zoro #
G216332558
UPC #
842149002831
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Drain Hose Length
40 ft
Process Air Duct Diameter
8 1/2 in
Overall Width
21 in
Overall Height
32 1/2 in
For Duct Diameter
9 in
Overall Depth
20 in

Details

Defrost Type
Automatic
Includes
Drain Hose
Voltage
115V AC
Item
Portable Dehumidifier
Refrigerant Type
R-32
Coverage Area
11,000 sq ft
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
60 dB
Hour Meter
Hour Meter Included
Housing Material
Polyethylene
Drain Hose Pump Direction
Horizontal/Vertical
Housing Color
Blue
Includes Air Filter
Air Filter Included
Daily Water Removal Capacity (80F/60 RH)
200 pt
Pump Access Location
Back Panel
Control Method
Built-In
Control Modes
Automatic, Defrost
Daily Water Removal Capacity (60F/60 RH)
200 pt
Noise Level
60 dB
Frequency
50 Hz
Maximum Air Flow
224 cfm
Includes Ionization
Ionizer Not Included
Daily Water Removal Capacity (90F/90 RH)
200 pt
Amperage
15 A
Includes Drain Hose
Drain Hose Included
Dehumidification Method
Standard Refrigerant
Mobility
Wheels
Drain/Pump Options
Built-In Pump

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Drain Hose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.