Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner

  • Mfr # 7PATW10002

  • Zoro # G116049143


product price: $605.99
/ea
Free Shipping & Returns

Key Features

For Use With
PAWS1
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Includes
Interior Trim Kit
Remote Control Functions
Full Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PATW10002
Zoro #
G116049143
UPC #
842149002541
Country of Origin
China

Dimensions

Max. Wall Thickness
22 in
Height
14 1/2 in
Depth
20 1/2 in
Width
24 1/4 in
Sleeve Width (In.)
15 1/4 in
Sleeve Height
25 1/2 in
Sleeve Length
17 1/2 in

Details

For Use With
PAWS1
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Includes
Interior Trim Kit
Remote Control Functions
Full Function
Item
Through-the-Wall Air Conditioner
Watts
1430 W
Duty Rating
Residential Grade
NEMA Plug Configuration - HVAC
6-20P
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
450 sq ft
Operation Mode - HVAC
Cooling Only
Control Location
Handheld Remote
Control Type
Electronic
Standards
CEC Certified
Mounting Sleeve Included
Sleeve Not Included
Air Flow Direction
Four-Way
Number of Speeds
3
Coverage Area - Minimum
400 sq ft
Voltage
208/230V AC
Cooling Capacity - Maximum
10,000 BtuH
Power Source
Plug-In
Color
White
Refrigerant Type
R-32
CEER Rating
9.6
Chassis Type
Fixed
Smart Connectivity
No Connectivity
Compressor Technology
Fixed Output (Standard)
Cooling Capacity
10,000 BtuH

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 10,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 CEER Rating, 1430 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-20P, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.