Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner

  • Mfr # 7PATW8000

  • Zoro # G916049077


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Remote Control Functions
Full Function
Color
White
Number of Speeds
3
NEMA Plug Configuration - HVAC
6-20P
Watts
1140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PATW8000
Zoro #
G916049077
UPC #
842149002527
Country of Origin
China

Dimensions

Max. Wall Thickness
22 in
Width
24 1/4 in
Depth
20 1/2 in
Height
14 1/2 in
Sleeve Width (In.)
15 1/4 in
Sleeve Length
17 1/2 in
Sleeve Height
25 1/2 in

Details

Remote Control Functions
Full Function
Color
White
Number of Speeds
3
NEMA Plug Configuration - HVAC
6-20P
Watts
1140 W
Includes
Interior Trim Kit
Control Type
Electronic
Voltage
115V AC
Coverage Area - Maximum
350 sq ft
Control Location
Handheld Remote
Refrigerant Type
R-32
Coverage Area - Minimum
300 sq ft
Mounting Sleeve Included
Sleeve Not Included
Duty Rating
Residential Grade
Includes Filtration
Air Filtering
Cooling Capacity - Maximum
8,000 BtuH
Item
Through-the-Wall Air Conditioner
CEER Rating
9.5
For Use With
PAWS1
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Operation Mode - HVAC
Cooling Only
Air Flow Direction
Four-Way
Chassis Type
Fixed
Programming Capability
24 hr On/Off Timer
Standards
CEC Certified
Smart Connectivity
No Connectivity
Cooling Capacity
8,000 BtuH
Compressor Technology
Fixed Output (Standard)

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 8,000 BtuH, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 CEER Rating, 1140 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Control Type Electronic, Programming Capability 24 hr On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.